ABB 1-1/2 inch 1.700-1.965 STAR TECK Jacketed Metal-Clad Cable Fitting, Stainless Steel
Description
Star TeckĀ® (ST) Series Fittings for Teck and ACWU Cable. Star TeckĀ® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. They are available in hub sizes from 1/2 to 4 inches, and will handle outer jacket diameters from 0.525 to 4.340 inches.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Star Teck® |
Item Name | Cable Fitting | Type | Teck Cable Fittings |
Trade Size | 1-1/2 in | Material | Stainless Steel |
Finish | Silver | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786209895950 |
Packages
1 - UNIT - 1 |