Abbotsford
tabst150472ss

ABB 1-1/2 inch 1.700-1.965 STAR TECK ST Series Cable Fitting, Stainless Steel

Price $859.9780 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST150-472SS
Documents Documents

Description

Star Teck® (ST) Series Fittings for Teck and ACWU Cable. Star Teck® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. They are available in hub sizes from 1/2 to 4 inches, and will handle outer jacket diameters from 0.525 to 4.340 inches.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck®
Item Name Cable Fitting Type Teck Cable Fittings
Trade Size 1-1/2 in Material Stainless Steel
Finish Silver Standards UL E38947, CSA 23086, CSA 4484
UPC 786209895950

Packages

1 - UNIT - 1