Abbotsford
tabst150473ss

ABB 1-1/2 inch 1.900-2.187 STAR TECK Jacketed Metal-Clad Cable Fitting, Stainless Steel

Price $859.9900 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST150-473SS

Description

Star Teck stainless steel jacketed cable fitting hub size 1-1/2 inches Range over jacket 1.900-2.187 inches.

Specifications

Brand Name ABB Type Straight
Material Stainless Steel Standards UL E38947, CSA 23086, CSA 4484
UPC 786209895967

Packages

1 - UNIT - 1