Abbotsford
tabst200474

ABB 2 inch 2.100-2.375 STAR TECK ST Series Cable Fitting, Aluminum

Price $168.4141 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST200-474
Documents Documents

Description

The T & B ST teck cable fitting is designed to accommodate a wide range of teck cable to insure a watertight seal between cable and enclosure, junction box, control and instrumentation panels in industrial applications. Made of compression ferrule with elastomer seal ring, a grounding spring insure prefect ground continuity. This fitting is machined from copper-free aluminium standard , steel (add to # suffix S), stainless steel (add to # suffix SS) or pvc coated (add to # suffix PVC) for different applications and are UL-CSA approved.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 2 in Conductor Size 2.1 - 2-3/8 in
Thread Type NPT Material Aluminum
Finish Silver Includes Sealing Ring
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210712956

Packages

1 - UNIT - 1 5 - UNIT = 5 700 - UNIT = 700