ABB ELECTRIFICATION CANADA INC ST200-474SS SS JKTD FTG HUB 2 IN 2.100-2.375
Description
Star Teck stainless steel jacketed cable fitting hub size 2 inches Range over jacket 2.100-2.375 inches.
Specifications
Brand Name | ABB | Type | Straight |
Material | Stainless Steel | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786209895981 |
Packages
1 - UNIT - 1 |