Abbotsford
tabst200475ss

ABB 2 inch 2.300-2.565 STAR TECK ST Series Cable Fitting, Stainless Steel

Price $1,109.3650 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST200-475SS
Documents Documents

Description

Star Teck stainless steel jacketed cable fitting hub size 2 inches Range over jacket 2.300-2.565 inches.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Type Straight
Material Stainless Steel Standards UL E38947, CSA 23086, CSA 4484
UPC 786209895998

Packages

1 - UNIT - 1