Abbotsford
tabst200475ss

ABB ELECTRIFICATION CANADA INC ST200-475SS SS JKTD FTG HUB 2 IN 2.300-2.565

Price $1,175.8794 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST200-475SS
Documents Documents

Description

Star Teck stainless steel jacketed cable fitting hub size 2 inches Range over jacket 2.300-2.565 inches.

Specifications

Brand Name ABB Type Straight
Material Stainless Steel Standards UL E38947, CSA 23086, CSA 4484
UPC 786209895998

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok