ABB 3 1/2 inch STAR TECK Aluminum Jacketed Metal-Clad Cable Fitting
Description
Star TeckĀ® cable fitting are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Teck, Straight | Trade Size | 3-1/2 in |
Conductor Size | 3.61 - 3.81 in | Thread Type | NPT |
Material | Aluminum | Finish | Silver |
Standards | UL E38947, CSA 23086, CSA 4484 | UPC | 786210877587 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |