ABB 1/2 inch Star Teck Extreme Ocal Aluminum Jacketed Data Cable Fitting with grounding lock nut
Description
STAR TECK EXTREME® Cable fitting, metal clad, jacketed, made of aluminium.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® |
Item Name | Cable Gland | Type | Straight |
Trade Size | 1/2 in | Thread Type | NPT |
Material | Aluminum | Finish | Silver |
Includes | Locknut | Standards | UL File Number E38947, CSA File Number 23086 |
UPC | 786210658391 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 5200 - UNIT = 5200 |