Abbotsford
tabste100s

ABB 1 inch 0.950-1.375 STAR TECK STE Series Cable Fitting, Steel

Price $109.9400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STE100S
Documents Documents

Description

STAR TECK EXTREME® fittings are designed to accommodate a broad range of cables and each hub size overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field. Built-in sealing device provides 360O seal even when enclosure surface is rough or uneven. Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly. Exclusive power-grip provides a grip that’s high up on the cable– not on the first convolution–so jacket strip length of cable is not critical. Built-in jacket stripping gauge on each fitting. Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. Durable and reusable with funnel entry for easy cable insertion.


The STAR TECK EXTREME fitting was the industry's first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried.

Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops another feature that has since become an industry standard.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight Trade Size 1 in
Conductor Size 24.13 mm Thread Type NPT
Material Steel Finish Silver
Includes Locknut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210879659

Packages

1 - UNIT - 1 10 - UNIT = 10