Abbotsford
tabste200s

ABB 2 inch Star Teck Extreme Ocal Steel Jacketed Metal-Clad Cable Fitting

Price $300.0016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STE200S
Documents Documents

Description

STAR TECK EXTREME® fittings are designed to accommodate a broad range of cables and each hub size overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field. Built-in sealing device provides 360O seal even when enclosure surface is rough or uneven. Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly. Exclusive power-grip provides a grip that’s high up on the cable– not on the first convolution–so jacket strip length of cable is not critical. Built-in jacket stripping gauge on each fitting. Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. Durable and reusable with funnel entry for easy cable insertion.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 2 in
Conductor Size 1.825 - 2.375 in Thread Type NPT
Material Steel Finish Untreated Silver
Includes Lock Nut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210930428

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok