Abbotsford
tabste350s

ABB 3-1/2 inch 3.220-3.870 STAR TECK STE Series Cable Fitting, Steel

Price $1,115.8078 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STE350S
Documents Documents

Description

Star Teck Extreme® Steel cable fitting with a hub size of 3-1/2 inch. This fitting will terminate outer jacket diameters from 3.22 to 3.87 inch. Fittings are designed to accommodate a broad range of cables and each hub size overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field.


The STAR TECK EXTREME fitting was the industry's first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried.

Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops another feature that has since become an industry standard.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck Trade Size 3-1/2 in
Conductor Size 3.22 - 3.87 in Thread Type NPT
Material Steel Finish Silver
Standards UL E38947, CSA 23086, CSA 4484, RoHS Compliant Application Provides Means for Passing Jacketed Metal Clad Cables through a Bulkhead or Enclosure in Industrial and Hazardous Areas
UPC 786210946054

Packages

1 - UNIT - 1 2 - UNIT = 2