ABB 3 1/2 inch Star Teck Extreme Ocal Steel Jacketed Cable Fitting
Description
Star Teck Extreme® Steel cable fitting with a hub size of 3-1/2 inch. This fitting will terminate outer jacket diameters from 3.22 to 3.87 inch. Fittings are designed to accommodate a broad range of cables and each hub size overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field.
Specifications
Brand Name | ABB | Item Name | Cable Gland |
Type | Teck | Trade Size | 3-1/2 in |
Conductor Size | 3.22 - 3.87 in | Thread Type | NPT |
Material | Steel | Finish | Silver |
Standards | UL E38947, CSA 23086, CSA 4484, RoHS Compliant | Application | Provides Means for Passing Jacketed Metal Clad Cables through a Bulkhead or Enclosure in Industrial and Hazardous Areas |
UPC | 786210946054 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |