Abbotsford
tabste400grl

ABB 4 inch 3.665-4.34 STAR TECK STE Series Cable Fitting, Aluminum with Grounding Lock Nut

Price $1,330.9561 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STE400GRL

Description

STAR TECK® BondStar® grounding locknut with aluminium for data and control panel applications or any other installation that is highly sensitive to floating voltage differences, the complete range of STAR TECK EXTREME® fittings (1/2 inch to 4 inch hub sizes) is also available with a 3-position grounding locknut including an open-sided lay-in lug made of tin-plated aluminium. With a #4-14 AWG wire range, the CSA and UL approved grounding lug can be positioned on the most accessible of the three grounding locations on the circumference of the installed grounding locknut.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Connector Type Straight
Trade Size 4 in Material Aluminum
Color/Finish Silver Thread Type NPT
Includes Grounding Locknut Standards UL E38947, CSA 23086
UPC 786210687698

Packages

1 - UNIT - 1 2 - UNIT = 2