Abbotsford
tabstx200472

ABB 2 inch 1.700-1.965 STAR TECK XP Cable Fitting, Aluminum

Price $491.7635 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX200-472

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 2 in
Conductor Size 1.7 - 1.965 in Thread Type NPT
Material Aluminum Finish Untreated Red/Silver
Includes Lock Nut, Sealing Ring Standards UL E82038, CSA 23086
Application For Hazardous Locations UPC 786210904665

Packages

1 - UNIT - 1