Abbotsford
tabstx300478

ABB 3 inch 2.580-2.840 STAR TECK XP Cable Fitting, Aluminum

Price $1,179.6601 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX300-478

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.

Specifications

Brand Name ABB Item Name Cable Gland
Type Straight Trade Size 3 in
Conductor Size 2.58 - 2.84 in Thread Type NPT
Material Aluminum Finish Silver and Red
Includes Locknut, Sealing Ring Standards UL E82038, CSA 23086
Application For Hazardous Locations UPC 786210904610

Packages

1 - UNIT - 1