Abbotsford
tabstx400484

ABB STX400-484 Star Teck XP® Aluminum Jacketed Cable Fitting

Price $2,375.2859 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX400-484
Documents Documents

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 4 in
Conductor Size 3.81 - 4.03 in Thread Type NPT
Material Aluminum Finish Untreated Red/Silver
Includes Lock Nut, Sealing Ring Standards UL E82038, CSA 23086
Application For Hazardous Locations UPC 786210904559

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok