Abbotsford
tabst350483

ABB 3-1/2 inch 3.610-3.870 STAR TECK ST Series Cable Fitting, Aluminum

Price $754.7741 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST350-483
Documents Documents

Description

Star TeckĀ® cable fitting are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 3-1/2 in
Conductor Size 3.61 - 3.81 in Thread Type NPT
Material Aluminum Finish Silver
Standards UL E38947, CSA 23086, CSA 4484 UPC 786210877587

Packages

1 - UNIT - 1 2 - UNIT = 2