
ABB 3/4 inch Cobra Conduit and Cable Clamp, Steel
Description
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps. Parallel hook design keeps conduits and cable square with strut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable and Pipe Clamp with Metal Tray | Type | 1-Piece, Series 700, Heavy Duty |
Trade Size | 3/4 in | Clamping Range | 0.86 - 1.11 in |
Mounting | U-Profile | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw | Includes | Steel Screw |
Standards | UL File Number E160899 | Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels |
UPC | 616013107003 |
Packages
100 - UNIT = (100) | 2250 - UNIT = 2250 |