![tabcpc150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140740752.jpg?preset=medium)
ABB 1-1/2 inch Cobra Conduit and Cable Clamp, Steel
Description
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps. Parallel hook design keeps conduits and cable square with strut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable and Pipe Clamp with Metal Tray | Type | 1-Piece, Series 700, Heavy Duty |
Trade Size | 1-1/2 in | Clamping Range | 1.69 - 1.98 in |
Mounting | U-Profile | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw | Dimensions | 1 in W x 0.112 T |
Includes | Steel Screw | Standards | UL File Number E160899 |
Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels | UPC | 616013107065 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT = 100 |