![tabexnm20050tc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971164.jpg?preset=medium)
ABB M20 Male Thread to 1/2 Inch NPT Female Thread Converter
Description
Adapter, Thread Converter, M20 Male Thread to 1/2 Inch NPT Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Nickel Plated Brass
Specifications
Brand Name | ABB | Item Name | Conduit Thread Converter |
Type | Rigid | Material | Nickel Plated Brass |
Size | M20 x 0.5 | Connection | FNPT x MNPT |
Finish | Metallic | Standards | UL1203, IECEX, ATEX, INMETRO, EACEX, CNEX |
Application | For Use in Zone 1, 2, 21, 22 Exd and Exe to Convert Thread Connections Between Conduit | UPC | 786210188423 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |