Abbotsford
tabexnm20050tc

ABB M20 Male Thread to 1/2 Inch NPT Female Thread Converter

Price $20.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EXN/M20-050/TC

Description

Adapter, Thread Converter, M20 Male Thread to 1/2 Inch NPT Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Nickel Plated Brass

Specifications

Brand Name ABB Item Name Conduit Thread Converter
Type Rigid Material Nickel Plated Brass
Size M20 x 0.5 Connection FNPT x MNPT
Finish Metallic Standards UL1203, IECEX, ATEX, INMETRO, EACEX, CNEX
Application For Use in Zone 1, 2, 21, 22 Exd and Exe to Convert Thread Connections Between Conduit UPC 786210188423

Packages

1 - UNIT - 1 5 - UNIT - 5