Abbotsford
appbr200125

EGS 1-1/4 inch BR Threaded Bell Reducing Coupling, Malleable Iron

Price $51.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BR200125

Description

FEATURES:- Explosionproof, dust-ignitionproof.- Smooth, rounded integral bushing in each hub protects conductor insulation.- Accurately tapped, tapered threads for tight, rigid joints andground continuity.- Malleable Iron

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Reducing Coupling Connection Size 2 x 1-1/4 in
Connection Type Threaded Bell Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Type Explosionproof, Dust-Ignitionproof
Standards UL 886, UL E34997, CSA 065181, CSA C22.2 No. 25, C22.2 No. 30, NEC/CEC: Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1 and 2, Groups E, F, G Class III UPC 781381319294

Packages

1 - UNIT - 1