Abbotsford
appbr200150

EGS 1-1/2 inch BR Threaded Bell Reducing Coupling, Malleable Iron

Price $52.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BR200150

Description

FEATURES:- Explosionproof, dust-ignitionproof.- Smooth, rounded integral bushing in each hub protects conductor insulation.- Accurately tapped, tapered threads for tight, rigid joints andground continuity.- Malleable Iron

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Bell Reducer Coupling Connection Size 2 x 1-1/2 in
Connection Type Female Threaded Material Malleable Iron
Type Bell Reducer Coupling For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, 065181 Certified, Class I, Division 1 and 2 Groups B, C, D, Class II, Division 1 and 2 Groups E, F, G, Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381758383

Packages

1 - UNIT - 1