![appexgjh112](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262033.jpg?preset=medium)
EGS 1/2 inch Diameter 12 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
Appleton Explosion-proof Flex Coupling, 2 Removable Nipples, ½" x 12"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Flexible Coupling | Connection Size | 1/2 in |
Connection Type | Female Threaded | Material | Outer Bronze Braid and Inner Brass Core with Insulating Liner |
Type | Flexible Coupling | Dimensions | 1.41 in OD x 16.12 in L |
Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Division 1 And 2 And Class II, Division 1 and 2, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381317207 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |