![appexgjh118](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262033.jpg?preset=medium)
EGS 1/2 inch Diameter 18 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 18 IN, Radius: 10 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Coupling | Connection Size | 1/2 in |
Connection Type | Female Threaded | Material | Outer Bronze Braid and Inner Brass Core with Insulating Liner |
Type | Flexible | Dimensions | 1.41 in OD x 22.12 in L |
For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381317306 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |