
EGS 3/4 inch x 36 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Coupling | Connection Size | 3/4 in |
Connection Type | Female Threaded | Material | Outer Bronze Braid and Inner Brass Core with Insulating Liner |
Finish | Bronze | Type | Flexible |
Dimensions | 1-3/4 in OD x 40-1/2 in L | Specifications | 12 in Bending Radius |
For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable for Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381318105 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |