
EGS 3/4 inch x 4 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Coupling | Connection Size | 3/4 in |
Connection Type | Female Threaded | Material | Bronze |
Finish | Natural | Type | Flexible |
Dimensions | 1-3/4 in OD x 4 in L | For Use With | Threaded Metal IMC/Rigid Conduit |
Standards | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III | Application | For Use With Threaded Rigid Metal Conduit And IMC |
UPC | 781381316903 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |