![appexgjh26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262033.jpg?preset=medium)
EGS 3/4 inch x 6 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
EXGJH flexible coupling with explosion proof, dust-ignition proof UNILETSĀ® for use with threaded rigid metal conduit and IMC. Suitable for wet locations with two removal male nipples. Outer bronze braid, inner brass core with insulating line. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Flexible Coupling | Connection Size | 3/4 in |
Connection Type | Female Threaded | Material | Outer Bronze Braid and Inner Brass Core with Insulating Liner |
Type | Flexible Coupling | Dimensions | 1-3/4 in OD x 30-1/2 in L |
Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Division 1 And 2 And Class II, Division 1 and 2, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381316958 |
Packages
1 - UNIT - 1 |