
EGS 1 inch x 10 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Coupling | Connection Size | 1 in |
Connection Type | Threaded | Material | Inner Brass Core, Outer Bronze Braid |
Finish | Natural | Type | Explosionproof, Dust-Ignitionproof, Flexible |
Dimensions | 2.06 in OD x 13.38 in L | For Use With | Threaded Rigid Metal Conduit and IMC Conduit |
Includes | (2) Removal Male Nipples | Standards | UL 886, UL E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Division 1 and 2 and Class II, Division 1 and 2, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III |
UPC | 781381318150 |
Packages
1 - UNIT - 1 |