EGS 1 inch x 24 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Coupling | Connection Size | 1 in |
Connection Type | Female Threaded | Material | Outer Bronze Braid and Inner Brass Core with Insulating Liner |
Finish | Bronze | Type | Flexible, Explosionproof, Dust-Ignitionproof |
Dimensions | 2.06 in OD x 24 in L | Standards | UL 886 (1203), UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable for Class I, Groups C, D; Class II, Groups E, F, G; Class III |
Application | For Use with Threaded Rigid Metal Conduit and IMC | UPC | 781381318402 |
Packages
1 - UNIT - 1 |