Abbotsford
kilecf18

HUBBELL 1/2 inch x 8 inch Killark ECF Series Flexible Coupling

Price $285.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ECF-18
Documents Documents

Description

Bronze flexible metal construction. An inner liner of asphaltum impreg-nated jute fibre tubing to protect conductors. Female ends with zinc plated steel nipples standard on all couplings. Union type couplings may be assembled by adding a GUF Series union


Bronze flexible metal construction

An inner liner of asphaltum impregnated jute fibre tubing to protect conductors

Female ends with removable zinc plated steel nipples standard on all couplings

Union type couplings may be assembled by adding a GUF Series union to the nipple

Special lengths available-consult factory

Specifications

Brand Name Killark Sub Brand Killark
Item Name Flexible Coupling Connection Size 1/2 in
Material Bronze Color Bronze
Finish Natural Type Non-Reversing
Standards CSA Certified, UL Listed Application For Use in Hazardous Areas Where Movement or Vibration Requires a Flexible Connection or a Difficult Bend is Required in a Conduit System
UPC 783936104102

Packages

1 - UNIT - 1