![kilecf38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146725098.jpg?preset=medium)
HUBBELL 1 inch x 8 inch Killark ECF Series Flexible Coupling
Description
Bronze flexible metal construction. An inner liner of asphaltum impreg-nated jute fibre tubing to protect conductors. Female ends with zinc plated steel nipples standard on all couplings. Union type couplings may be assembled by adding a GUF Series union
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Flexible Coupling | Connection Size | 1 in |
Material | Bronze | Color | Bronze |
Finish | Natural | Type | Non-Reversing |
Standards | CSA Certified, UL Listed | Application | For Use in Hazardous Areas Where Movement or Vibration Requires a Flexible Connection or a Difficult Bend is Required in a Conduit System |
UPC | 783936104355 |
Packages
1 - UNIT - 1 |