EGS 1 inch 45 Degree Female Elbow (Malleable Iron)
Description
45 degree female elbow made of malleable iron. Explosionproof, dust-ignitionproof, smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Elbow | Connection Size | 1 in |
Connection Type | Tapered FNPT | Material | Malleable Iron |
Finish | Electro Zinc Plated | Type | 45° |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class II, Division 1 and 2 Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381293907 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |