![appelf9050a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262170.jpg?preset=medium)
EGS 1/2 inch 90 degree Appleton Female Elbow, Aluminum
Description
UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Elbow | Connection Size | 1/2 in |
Connection Type | Tapered FNPT | Material | Aluminum |
Finish | Uncoated | Type | 90° |
For Use With | Threaded IMC and Rigid Metal Conduit | Standards | UL 886, UL E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G, and Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381622172 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |