Abbotsford
appelf90100

EGS 1 inch 90 Degree Female Elbow (Malleable Iron)

Price $36.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELF90100
Documents Documents

Description

Explosionproof, Dust-Ignitionproof UNILETS for use with Threaded Metal Conduit. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 1 in
Connection Type Tapered FNPT Material Malleable Iron
Finish Electro Zinc Plated Type 90°
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381294409

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok