![appelmf9050a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262172.jpg?preset=medium)
EGS 1/2 inch 90 degree Appleton Male and Female Elbow, Aluminum
Description
UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Elbow | Connection Size | 1/2 in |
Connection Type | Tapered MNPT x Tapered FNPT | Material | Aluminum |
Finish | Natural | Type | 90° |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381622226 |
Packages
25 - UNIT - (25) |