![kilff901m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146739214.jpg?preset=medium)
HUBBELL 1/2 inch Killark 90 Degree Elbow Steel Fitting
Description
Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Elbow | Connection Size | 1/2 in |
Connection Type | Female Threaded | Material | Iron |
Color | Gray | Finish | Powder Epoxy Paint |
Type | 90°, Non-Reversing | Dimensions | 2 in L x 2 in W x 1-1/16 in H |
Packaging Quantity | 20/Pack | Standards | CSA Certified, FM Approved, UL Listed |
Application | For Changing Direction in Rigid or IMC Conduit Systems | UPC | 783936170237 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |