![kilff902m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146739214.jpg?preset=medium)
HUBBELL 3/4 inch Killark 90? Elbow Fitting, Steel
Description
Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Elbow | Connection Size | 3/4 in |
Connection Type | Female Threaded | Material | Iron |
Color | Gray | Finish | Powder Epoxy Paint |
Type | 90°, Non-Reversing | Dimensions | 2.25 in L x 2.25 in W x 1.281 in H |
Packaging Quantity | 10/Pack | Standards | CSA Certified, FM Approved, UL Listed |
Application | For Changing Direction in Rigid or IMC Conduit Systems | UPC | 783936170244 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |