WESTWAY ELECTRICAL GUAB26SA 3/4" Crouse-Hinds Fitting Aluminum 2 Cover Hub, Div. I
Description
3/4 Lb Al Div 1 Round Base Outlet 3 Cvr
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Type LR Conduit Outlet Box | Type | Explosionproof, Dust-Ignitionproof, Raintight, Round |
Hub Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 13.5 in³ | Material | Copper-Free Aluminum |
Series/Model | GUAL | Mounting Type | Screw |
Includes | 3 in Cover | Standards | UL 886, CSA C22.2 |
Application | Rigid Conduit | UPC | 782274100265 |
Packages
1 - UNIT - 1 |