Abbotsford
crhguac26sa

CROUSE-HINDS GUAC26SA 3/4" Crouse-Hinds Aluminum Box Hub Celsius, Div. 1

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:GUAC26SA

Description

GUA series Condulet® Conduit outlet Box with cover. Neoprene "O" ring standard to meet NEMA 4 requirements. Cast ears on cover to permit easy removal and tightening. Four standard mounting pads except for boxes with bottom hubs. Threaded cover openings. Ten different hub arrangements. Taper threaded hubs to provide grounding continuity. Smooth integral hub bushing protects conductor insulation when pulling. Surface covers furnished with boxes. Sealing covers, dome covers and fixture hanger covers are available. Cover threads are 12 pitch standard, 16 pitch on select aluminum shapes and sizes. NEC/CEC: Class I, Division 1 and 2, Groups B*, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, UL Standard: 1203, ANSI Standard: C33.27, CSA Standard: C22.2 No. 30, NEMA/EEMAC 3, 4 compliance. Feraloy iron alloy body. Copper-free aluminum cover.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Outlet Box Type Type GUAC
Hub Size 3/4 in Connection Threaded
Cubic Capacity 13.3 in³ Material Ductile Iron
Finish Zinc Plated Dimensions 4.38 in W x 2 in H
NEMA Rating NEMA 3, 4, 7CD, 9EFG Includes Internal Grounding Screw
Standards UL 514A, UL 886 Listed, CSA C22.2 No. 30 Certified Application For use in Hazardous Locations to Provide Access to Conductors for Pulling, Splicing, Maintenance and Future Changes/Upgrades

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok