WESTWAY ELECTRICAL GUAL16SA 1 1/2" Condulet® Conduit Outlet Boxes With Covers for Threaded Rigid and IMC, Copper-Free Aluminum
Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, L shape, 1/2"
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Type LR Conduit Outlet Box | Type | Explosionproof, Dust-Ignitionproof, Raintight, Round |
Hub Size | 1/2 in | Connection | Threaded |
Cubic Capacity | 13.3 in³ | Material | Copper-Free Aluminum |
Series/Model | GUAL | Mounting Type | Screw |
Includes | 3 in Cover | Standards | UL 886, CSA C22.2 |
Application | Rigid Conduit | UPC | 782274100371 |
Packages
1 - UNIT - 1 |