WESTWAY ELECTRICAL GUAT16SA 1/2" Ocal® Hub T Aluminum
Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 1/2"
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Condulet® |
Item Name | Type AL Conduit Outlet Box | Type | Explosionproof, Dust-Ignitionproof, Raintight |
Hub Size | 1/2 in | Connection | Threaded |
Cubic Capacity | 13.3 in³ | Material | Copper-Free Aluminum |
Finish | PVC Coated | Series/Model | GUAT |
NEMA Rating | NEMA 3, 4, 7CD, 9EFG | Includes | Cover |
Standards | Class I, Division 1 and 2, Group B, C, D, Class 2, Division 1, Group E, F, G, Class I, 2, Division 2, Group F, G, Class 1, 3 | Application | Rigid Conduit |
UPC | 782274100432 |
Packages
1 - UNIT - 1 |