
EGS 1 inch Appleton GRC Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN,
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Round |
Trade Size | 1 in | Connection | Threaded |
Cubic Capacity | 18 in³ | Material | Copper-Free Aluminum |
Mounting Type | Ceiling, Wall | Dimensions | 62 mm dia x 95.3 mm D |
For Use With | Threaded Metal Conduit | Includes | Internal Ground Screw |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381436953 |
Packages
1 - UNIT - 1 |