EGS 2 inch Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 2 IN, Cable Entry: (2) 2 IN GRC Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/4
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Round |
Trade Size | 2 in | Connection | Threaded |
Cubic Capacity | 76 in³ | Material | Malleable Iron |
Mounting Type | Ceiling, Wall | Dimensions | 62 mm dia x 95.3 mm D |
For Use With | Threaded Metal Conduit | Includes | Internal Ground Screw |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381116930 |
Packages
1 - UNIT - 1 |