![appgrca75a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262137.jpg?preset=medium)
EGS 3/4 inch Appleton GRCA Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Outlet Box |
Trade Size | 3/4 in | Cubic Capacity | 18 in³ |
Form | 1 | Material | Copper-Free Aluminum |
Dimensions | 3-3/4 in | For Use With | Threaded Metal Conduit |
Includes | Internal Ground Screw | Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Threaded Metal Conduit | UPC | 781381621717 |
Packages
1 - UNIT - 1 |