
EGS 3/4 inch Appleton GRE Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN GRE Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Explosionproof, Dust-Ignitionproof |
Trade Size | 3/4 in | Cubic Capacity | 18 in³ |
Material | Malleable Iron | Dimensions | 3-3/4 in W x 2.1 in D x 3-3/4 in H |
For Use With | Threaded Metal Conduit | Includes | Internal Ground Screw |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381437707 |
Packages
1 - UNIT - 1 |