![appgrfc100a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262143.jpg?preset=medium)
EGS 1 inch Ocal GRFC Flanged Conduit Outlet Box, Aluminum Body With Aluminum Cover, Silver/Grey
Description
UNILETSĀ® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Flanged, Round |
Trade Size | 1 in | Connection | Threaded |
Cubic Capacity | 18 in³ | Material | Copper-Free Aluminum |
Dimensions | 62 mm dia x 95.3 mm D | For Use With | Threaded Metal Conduit |
Includes | Internal Ground Screw | Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Threaded Metal Conduit | UPC | 781381621793 |
Packages
1 - UNIT - 1 |