
EGS 3/4 inch Ocal GRFC Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, White
Description
UNILETS Flanged Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRFC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Flanged, Round |
Trade Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 18 in³ | Material | Malleable Iron |
Dimensions | 62 mm dia x 95.3 mm D | For Use With | Threaded Metal Conduit |
Includes | Internal Ground Screw | Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Pulling of Wires | UPC | 781381438308 |
Packages
1 - UNIT - 1 |