Abbotsford
appgrfc75alc

EGS 3/4 inch Ocal GRFC Flanged Conduit Outlet Box, Aluminum Body Without Aluminum Cover, Silver/Grey

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:GRFC75ALC

Description

UNILETSĀ® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Item Name Type C Conduit Outlet Box without Cover
Type 2-Inlet, Round, Flanged, Explosionproof Trade Size 3/4 in
Connection Threaded Material Aluminum
Mounting Type Wall/Ceiling Dimensions 95.3 mm D

Packages

1 - UNIT - 1 2 - UNIT - 2